This product requires certification to purchase.

20 WIDE GAS RANGE IN STAINLESS STEEL OPEN BURNERS AND CLOCK/TIMER ON HIGH BACKGUARD

Summit Appliance

Professional 20 WIDE GAS RANGE IN STAINLESS STEEL OPEN BURNERS AND CLOCK/TIMER ON HIGH BACKGUARD

  • Fast #
  • Part #STNM1307BKW
  • Item #9632265
  • Manufacturer Part #TNM1307BKW
4 out of 5 Customer Rating
Brand image
Summit Appliance

Professional 20 WIDE GAS RANGE IN STAINLESS STEEL OPEN BURNERS AND CLOCK/TIMER ON HIGH BACKGUARD

  • Fast #
  • Part #STNM1307BKW
  • Item #9632265
  • Manufacturer Part #TNM1307BKW
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Automatic Shut-Off:
No
BTU:
9100
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Capacity:
2.46 cu ft
Collection:
Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel, Black
Control Type:
Turn Knob
Depth:
24 in
Fuel Type:
Natural Gas
Height:
44 in
Ignition System:
Spark Ignition
Installation Type:
Freestanding
MBH:
9.1
Number of Burners:
4
Power Source:
Gas
Self Clean:
No
UL Listed:
No
UPC:
761101079172
Volts:
120V
Width:
20 in