20 in. 425 cfm Convertible Range Hood in Stainless Steel
20 in. 425 cfm Convertible Range Hood in Stainless Steel
Product Details
Product Details
- Elegant and easy-to-clean finish in 22 gauge stainless steel
- Variable speed 425 CFM motor
- Washable aluminum filter for reduced kitchen odors
- Convertible from top or rear venting into non-vented recirculating mode
- Two 50 watt halogen lights included
- Stainless steel
- Made in the USA
- 20" wide range hood matches slim apartment sized ranges
Specifications
- ADA Compliant:
- No
- CFM:
- 425
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19
- Height:
- 8
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Type:
- SULT2820SS
- UPC:
- 761101008677
- Width:
- 20