24 in. 1000W Ducted Over the Range Microwave in Black
24 in. 1000W Ducted Over the Range Microwave in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Smartly sized for full service use in smaller kitchens
- This unit can be set up with a vertical duct, horizontal duct, or for recirculating operation
- Small window lets you keep watch of your cooking
- Cooking setting that lets you choose from pizza, potatoes, popcorn, beverages, cheese, ice cream, butter, meats, veggies, and reheat
- Touch controls for easy heating of foods and beverages (up to 99 minutes)
- Includes a removable 1275 in. glass turntable
- Push the start button to add 30 seconds to cooking time
- Provides filtering to help eliminate cooking smoke & odors
Specifications
- ADA Compliant:
- No
- AMP:
- 13.5
- Capacity:
- 1.4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 17 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Charcoal
- Height:
- 17-1/2 in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING NICKEL (METALLIC), WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 761101076041
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 115V
- Watts:
- 1000 W
- Width:
- 24 in