XL Size Knit and Plastic Glove
XL Size Knit and Plastic Glove
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Grey, Blue
- Glove Size:
- XL
- Glove Type:
- Machine Parts Handling, Assembly, Aerospace Assembly, Automotive, Glass, Small Delicate Parts Handling
- Length:
- 11 in
- Material:
- Knit, Plastic
- Material Type:
- Nylon, Polyurethane
- Reusable:
- No