This product requires certification to purchase.

420 cu. ft. 22-1/10 x 36-4/5 x 66-1/2 in. Cylinder Cart

Sumner

420 cu. ft. 22-1/10 x 36-4/5 x 66-1/2 in. Cylinder Cart

  • Fast #
  • Part #S782496
  • Item #7236972
  • Manufacturer Part #782496
3.3 out of 5 Customer Rating
Brand image
Sumner

420 cu. ft. 22-1/10 x 36-4/5 x 66-1/2 in. Cylinder Cart

  • Fast #
  • Part #S782496
  • Item #7236972
  • Manufacturer Part #782496
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Sumner 209 cylinder cart is rated to carry (2) cylinders up to 13" in diameter
  • The 213 cylinder carts feature a balanced design for comfortable handling on smooth, level surfaces
  • Carts come with trays and hose hooks
  • Handle grips offer better control and stability
  • Features a 10" semi-pneumatic wheel
  • Fast locking cylinder retention chain
  • Includes Tool Tray
  • Requires Certification

Specifications

Capacity:
420 cu ft
Depth:
22-1/10 in
Height:
66-1/2 in
Length:
22-1/10 in
Number of Tools Included:
1
Size:
22-1/10 in x 36-4/5 in x 66-1/2 in
Tool Type:
Cylinder Cart
UPC:
661165824964
Weight:
109 lb
Wheel Size:
16 in
Width:
36-4/5 in