650.0 lb. Contractor Lift Assembly
650.0 lb. Contractor Lift Assembly
Package Quantity Info:
Each: 1Product Details
Product Details
- Built for a wide range of material handling requirements.
- Telescopic aluminum masts with a hold-down system that releases if operator accidentally cranks on winch with hold-down still engaged.
- Single-speed winch allows infinite load positioning.
- Legs and forks fold up with spring plungers for transportation in most minivans and pick-ups with ladder racks.
- 10" rear wheels for handling rough terrain.
- 650 lbs. capacity.
- 5" urethane casters included.
Specifications
- Height:
- 18
- Lift Capacity:
- 0.33
- Material:
- Steel
- UPC:
- 836516611658
- Work Load Limit:
- 650