This product requires certification to purchase.

Plastic A-503 Poly Pipe Support

Sumner

Plastic A-503 Poly Pipe Support

  • Fast #
  • Part #S782002
  • Item #34355
  • Manufacturer Part #782002
5 out of 5 Customer Rating
Brand image
Sumner

Plastic A-503 Poly Pipe Support

  • Fast #
  • Part #S782002
  • Item #34355
  • Manufacturer Part #782002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 50 Pallet: 2250
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • No. S781998 aligns and supports hot/cold lines with waste piping in lavatory or sink rough-ins
  • Holds 1/2" and 3/4" supply lines
  • Mounts to 1 1/2" waste pipe
  • Polystyrene, Yellow. No. S782007. Includes 7" Quik-Lok Steel band
  • Mounts to Metal struts, Wood, pipe vents, stacks
  • Three mounting surfaces
  • For use in in-chase applications
  • Mount to 1 3/8"-6 5/8" O.D. pipe vents or stacks for supporting piping up to 1 1/2"
  • Pre-slotted to align 1/2"-3/8" supply lines
  • Requires Certification

Specifications

Material:
Plastic
Material Type:
Polystyrene
UPC:
661165820027