1-1/2 in. Polyester and Yarn Discharge Hose
1-1/2 in. Polyester and Yarn Discharge Hose
Package Quantity Info:
Foot: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 1-61/100 in
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT
- FM Approved:
- No
- Length:
- 300 ft
- Material:
- Plastic, Yarn
- Material Type:
- Polyester
- PipeTubing Size:
- 1-1/2 in
- Pressure - Maximum:
- 80 psi
- Wall Thickness:
- 0.059 in