1 gal Chemical Freezer Floor Cleaner
1 gal Chemical Freezer Floor Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- FREEZER FLOOR CLEANER is designed to remove grease, food soils, black tire marks and ice in frozen food lockers, even at below freezing temperatures
- Removes soils down to 20 below zero
- Melts ice build-up
- Not flammable
- NSF certified
Specifications
- Application:
- Grease, Food Soils, Black Tire Marks, Ice, Floor
- Color Finish Name:
- Clear
- Height:
- 13-1/2 in
- Length:
- 13 in
- Product Type:
- Floor Cleaner
- Size:
- 1 gal
- UL Listed:
- No
- Weight:
- 36 lb
- Width:
- 12-1/2 in