1 gal Degreaser
Challenge 1 gal Degreaser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Powerful degreasing action works where regular degreasers fail
- Grills, fryers, ovens, hoods
- A Premium heavy-duty kitchen degreaser for removing baked on grease and encrusted carbon
- Penetrates heavy soils for easy removal
Specifications
- Application:
- Industrial, Institutional, Ovens, Hoods, Filter, Floor
- CARB OTC LEED Compliant:
- No
- Collection:
- Challenge
- Color Finish Name:
- Straw
- Depth:
- 12-1/2 in
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 13-1/2 in
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Product Type:
- Degreaser, Butyl
- Size:
- 1 gal
- Weight:
- 38 lb
- Width:
- 13 in