15 gal Alkaline Laundry Builder
Conquest II 15 gal Alkaline Laundry Builder
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CONQUEST II is a “power plus” alkali that can handle the hardest cleaning jobs. Designed for a variety of conditions, this product contains water conditioners for added detergency and hardness control. CONQUEST II prevents fabrics from yellowing and promotes uniform bleaching activity. This alkali mixes quickly in washers, reducing valuable wash time. This can be very important to tunnel/CBW washing type machines.
- Alkaline laundry builder
- Removes dirt & stains, water conditioners, prevents yellowing, superior emulsifying
- Powers out dirt and stains
- Maximum washing efficiency
- Superior emulsifying
- Sequesters hard water
Specifications
- Collection:
- Conquest II
- Color Finish Name:
- Amber
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 25-1/2
- Length:
- 14-1/2
- Material:
- Liquid
- Size:
- 15 gal
- UPC:
- 784331700326
- Width:
- 14-1/2