CONSERV SG81 FAB SOFTENER SOUR 2 CS
Conserv SG81 CONSERV SG81 FAB SOFTENER SOUR 2 CS
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Reduces static electricity and wrinkling and aids in processing linens through ironers and high speed folders
- Unique blend of laundry softener, conditioner, and neutralizing ingredients
- Unique fabric softener and sour combination
- Leaves linens soft and fresh with a pleasant fragrance
- Lubricates fibers to reduce friction, eliminating static electricity
- Reduces drying time by providing more complete water extraction
Specifications
- Collection:
- Conserv SG81
- Color Finish Name:
- Blue
- Package Quantity:
- Case of 2
- Size:
- 4 lb
- Type:
- S7927S2