64 oz. Multi-purpose Cleaner (Case of 2)
This product has been replaced by
Manufacturer Part #5875F2H
No-Bac 64 oz. Multi-purpose Cleaner (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Disinfects, cleans, and deodorizes in one step
- Highly effective detergent
- Kills odor causing bacterial agents
- Leaves area clean smelling
- Sanitizer on food contact surfaces
Specifications
- Application:
- Disinfectant Cleaner
- Collection:
- No-Bac
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 11-1/2
- Material:
- Liquid
- Package Quantity:
- Case of 2
- Product Type:
- Cleaner
- SCAQMD Compliant:
- No
- Size:
- 64 oz
- UPC:
- 784331198512
- Weight:
- 9.5