This product requires certification to purchase.

1 gal Broad Spectrum Disinfectant (Case of 4)

Sunburst Chemicals

Quick San 10 1 gal Broad Spectrum Disinfectant (Case of 4)

  • Fast #
  • Part #S587501H
  • Item #7493450
  • Manufacturer Part #587501H
5 out of 5 Customer Rating
Brand image
Sunburst Chemicals

Quick San 10 1 gal Broad Spectrum Disinfectant (Case of 4)

  • Fast #
  • Part #S587501H
  • Item #7493450
  • Manufacturer Part #587501H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1 Inner Pack: 1 Pallet: 36
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • QUICK SAN 10 is a one-step disinfectant that is effective against a broad spectrum of bacteria, is virucidal* and inhibits the growth of mold and mildew and their odors when used according to the disinfection directions on hard, non-porous, non-food contact surfaces. It is designed for use in health care settings, schools and institutions, kitchens, bars and restaurants, supermarkets, food handling and processing areas, and laundry applications.
  • Food contact and laundry presoak sanitizer
  • Laundry bacteriostat
  • Quick San 10 is a broad-spectrum, hard non-porous surface disinfectant that has been shown to be effective against SARS-CoV-2 (COVID-19 Virus)
  • NSF certified
  • Requires Certification
Dimensions & Measurements
Depth
12-1/2 in
Height
13-1/2 in
Length
13 in
Package Quantity
Case of 4
Size
1 gal
Width
13 in
Characteristics & Features
Collection
Quick San 10
Color Finish Name
Clear
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Laundry, Bar, Restaurants, Food Preparation Industries
EcoLogo Certified
No
EPA Safer Choice
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Cleaner, Quat
SCAQMD Compliant
No