8 lb. Dish Machine Detergent (Case of 4)
Solid Green 98 8 lb. Dish Machine Detergent (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid Green 98 Dish Machine Detergent NP is designed to remove the heaviest food soils from dishes, utensils and cookware. Outstanding cleaning performance in both high temperature and low temperature dish machine. Solid Green 98 Dish Machine Detergent NP has been certified by the U.S. Environmental Protection Agency’s Safer Choice program.
- Designed to remove the heaviest of food soils from dishes, utensils, and cookware
- Contains no APEs or NPEs
- For use in low-temp or high-temp machines
- Especially formulated for harder water conditions
- Contains ingredients with more positive health and environmental characteristics than conventional products
Specifications
- Collection:
- Solid Green 98
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 8
- Length:
- 12-3/4
- Package Quantity:
- Case of 4
- Size:
- 8 lb
- Width:
- 12-3/4