64 oz. Bathroom Cleaner
Spray Kleen 64 oz. Bathroom Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- SPRAY KLEEN TUB & TILE is a versatile all-purpose cleaner for porcelain, tile, stainless steel, fiberglass fixtures, or any soiled surface where water hardness residue leaves films, soap scum or water spots.
- Non-acid formula will not destroy grout or formica countertops
- New concept in removing soap scum and water hardness films
- Specially formulated to clean hard surfaces such as: ceramic/quarry, floors, porcelain, stainless steel, chrome fixtures, formica
- Excellent spray & wipe for all soils & surfaces
- Pleasant fragrance
Specifications
- Brand Model Compatibility:
- Spray kleen
- Collection:
- Spray Kleen
- Color Finish Name:
- Purple
- Design for the Environment (DfE):
- No
- EPA Safer Choice:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 11-1/2 in
- Length:
- 7-1/2 in
- SCAQMD Compliant:
- No
- Size:
- 64 oz
- Width:
- 7-1/2 in