This product requires certification to purchase.

3 lb. Beverage Stain Remover (Case of 2)

Sunburst Chemicals

Stain Away Plus 3 lb. Beverage Stain Remover (Case of 2)

  • Fast #
  • Part #S6865S2
  • Item #7019923
  • Manufacturer Part #6865S2
4.8 out of 5 Customer Rating
Brand image
Sunburst Chemicals

Stain Away Plus 3 lb. Beverage Stain Remover (Case of 2)

  • Fast #
  • Part #S6865S2
  • Item #7019923
  • Manufacturer Part #6865S2
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Removes food and beverage stains from dishes and fabrics
  • Will take stains out of plastic cups that chlorine bleach won't
  • Color safe, will not discolor fabrics or dishes
  • Will not corrode metals or fabrics
  • Contains the maximum amount of active ingredients for effective use cost
  • Requires Certification

Specifications

Collection:
Stain Away Plus
Color Finish Name:
White
Material:
Powder
Package Quantity:
Case of 2
Size:
3 lb
UPC:
784331686514