32 oz. Disinfecting Cleaner
Tiffany Pink 32 oz. Disinfecting Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Mild disinfecting cleaner that is a safe, versatile and economical product designed to be a very effective restroom cleaner
- Mild phosphoric acid, detergents, wetting agents and a quaternary germicide unite to quickly remove water minerals, scale, rust, soap scum, and filth from all bathroom surfaces
- Odor causing bacteria are destroyed and all surfaces are left smelling clean and sanitary
- Our formulation is inhibited to protect plumbing and all metallic surfaces and will not harm septic tank action
- Ideal applications include toilet bowl cleaner, disinfectant, multi - surface cleaner
Specifications
- Collection:
- Tiffany Pink
- Color Finish Name:
- Pink
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 7 in
- Length:
- 11 in
- Size:
- 32 oz
- UPC:
- 784331806066
- Width:
- 11 in