15 gal Liquid Laundry Detergent
Trust 15 gal Liquid Laundry Detergent
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Liquid laundry detergent
- Designed for oily and greasy soils
- Outstanding rinsability, with chemistry that releases from fabrics for better and faster rinsing, avoiding costly rinses, and detergent buildup in the textiles
- Advanced detergent technology for handling hard water conditions
- Special surfactants to penetrate stains and soil in all fabrics
- Lifts away oily and greasy soils better and faster than other detergents
Specifications
- Collection:
- Trust
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Size:
- 15 gal
- Type:
- S784015
- UPC:
- 784331784036