54 in. 5-Blade Outdoor Ceiling Fan in White
Sundowner® 54 in. 5-Blade Outdoor Ceiling Fan in White
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Universal light kit adaptable
- Limited lifetime warranty
-
Green
Specifications
- AMP:
- 0.67
- Blade Pitch:
- 16°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6523 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Sundowner®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Pull Chain
- Energy Star Compliant:
- Yes
- Height:
- 12 in
- Indoor Outdoor:
- Outdoor
- Lighting Style:
- Traditional
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 188
- UL Listed:
- Yes
- UPC:
- 706411200403
- Volts:
- 120V
- Watts:
- 79 W