25,000 BTU Patio Heater Black
25,000 BTU Patio Heater Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- For installation heights of heater between 8-10 feet
- 12x12 area of heat
- Complete replacement parts availability
- 25000 BTU
Specifications
- BTU:
- 25000
- Color Finish Name:
- Black
- Fuel Type:
- Natural Gas
- Material:
- Aluminum
- UPC:
- 850007237097
- Weight:
- 55 lb