This product requires certification to purchase.

68 x 31 in. Bathtub in White

Sunrise Specialty

68 x 31 in. Bathtub in White

  • Fast #
  • Part #S846WH
  • Item #1829351
  • Manufacturer Part #846
5 out of 5 Customer Rating
Sunrise Specialty

68 x 31 in. Bathtub in White

  • Fast #
  • Part #S846WH
  • Item #1829351
  • Manufacturer Part #846
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
Color Finish Category:
Whites
Color Finish Name:
White
Installation Type:
Freestanding
Length:
68 in
Width:
31 in