This product requires certification to purchase.

34W 2-Light Fluorescent T8 Vanity Fixture in Bright Satin Nickel

Sunset Lighting and Fans

34W 2-Light Fluorescent T8 Vanity Fixture in Bright Satin Nickel

  • Fast #
  • Part #LF988980
  • Item #7287217
  • Manufacturer Part #F9889-80
4.1 out of 5 Customer Rating
Brand image
Sunset Lighting and Fans

34W 2-Light Fluorescent T8 Vanity Fixture in Bright Satin Nickel

  • Fast #
  • Part #LF988980
  • Item #7287217
  • Manufacturer Part #F9889-80
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Bright Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • White Poly Lens
  • Sleek and simple design
  • Can be mounted either vertically or horizontally
  • Emits a warm ambient glow
  • Rated for Damp Location
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Bright Satin Nickel
Dimmable:
No
ETL Listed:
No
Glass Type:
White Polycarbonate
Height:
4-3/8 in
Installation Type:
Ceiling Mount
Length:
24-1/4 in
Light Bulb Shape Code:
T8
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Steel, Plastic
Number of Lights:
2
Power Source:
Electric
UL Listed:
Yes
UPC:
098197496133
Volts:
120V
Watts:
34 W
Width:
6 in