This product requires certification to purchase.

5 ft. Enclosurelosure Only

Suntemp

5 ft. Enclosurelosure Only

  • Fast #
  • Part #S700ASCS5
  • Item #673057
  • Manufacturer Part #700P5
4.7 out of 5 Customer Rating
Suntemp

5 ft. Enclosurelosure Only

  • Fast #
  • Part #S700ASCS5
  • Item #673057
  • Manufacturer Part #700P5
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Baseboard enclosure only
  • Easy-to-clean rounded edge surfaces
  • Blends with any decor
  • Satin-white baked finish
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
7-7/8 in
Length:
5 ft
Width:
2-13/16 in