This product requires certification to purchase.

4 ft. Baseboard Complete

Suntemp

Imperial 4 ft. Baseboard Complete

  • Fast #
  • Part #S700ASUS4
  • Item #514240
  • Manufacturer Part #700ASUS-4
4.5 out of 5 Customer Rating
Suntemp

Imperial 4 ft. Baseboard Complete

  • Fast #
  • Part #S700ASUS4
  • Item #514240
  • Manufacturer Part #700ASUS-4
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Combined back panel and top allow either flush or recessed installation, with usual measuring and leveling eliminated
  • Easy-to-clean rounded edge baseboard surfaces
  • Includes damper-louver, return tube hanger, sliding support bracket, and expanded copper tube end
  • Baseboard has back panel with an extended bottom, and a locking front panel
  • Heating element features heavy gauge channelized fins with deep-drawn fin collars for increased strength, silence, safety, and efficiency
  • Requires Certification

Specifications

Collection:
Imperial
Color Finish Name:
White
Height:
7-7/8 in
Length:
4 ft
Width:
2-13/16 in