5 ft. Baseboard Complete
Imperial 5 ft. Baseboard Complete
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Combined back panel and top allow either flush or recessed installation, with usual measuring and leveling eliminated
- Easy-to-clean rounded edge baseboard surfaces
- Includes damper-louver, return tube hanger, sliding support bracket, and expanded copper tube end
- Baseboard has back panel with an extended bottom, and a locking front panel
- Heating element features heavy gauge channelized fins with deep-drawn fin collars for increased strength, silence, safety, and efficiency
Specifications
- Collection:
- Imperial
- Color Finish Name:
- White
- Height:
- 7-7/8
- Length:
- 5
- Width:
- 2-13/16