This product requires certification to purchase.

6 ft. Baseboard Complete

Suntemp

Imperial 6 ft. Baseboard Complete

  • Fast #
  • Part #S700ASUS6
  • Item #514289
  • Manufacturer Part #700ASUS-6
5 out of 5 Customer Rating
Suntemp

Imperial 6 ft. Baseboard Complete

  • Fast #
  • Part #S700ASUS6
  • Item #514289
  • Manufacturer Part #700ASUS-6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Combined back panel and top allow either flush or recessed installation, with usual measuring and leveling eliminated
  • Easy-to-clean rounded edge baseboard surfaces
  • Includes damper-louver, return tube hanger, sliding support bracket, and expanded copper tube end
  • Baseboard has back panel with an extended bottom, and a locking front panel
  • Heating element features heavy gauge channelized fins with deep-drawn fin collars for increased strength, silence, safety, and efficiency
  • Requires Certification

Specifications

Collection:
Imperial
Color Finish Name:
White
Height:
7-7/8 in
Length:
6 ft
Width:
2-13/16 in