12 in. Nutrient Removing Filtration System
NRFS™ 12 in. Nutrient Removing Filtration System
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Collection:
- NRFS™
- Filtering Material:
- No
- Height:
- 6
- NSF Certified:
- No
- Width:
- 12