This product requires certification to purchase.

SUP HLSW 109 MM 4-19/64 IN

Bahco

SUP HLSW 109 MM 4-19/64 IN

  • Fast #
  • Part #BBAH3833109C
  • Item #9813155
  • Manufacturer Part #BAH3833-109C
5 out of 5 Customer Rating
Bahco

SUP HLSW 109 MM 4-19/64 IN

  • Fast #
  • Part #BBAH3833109C
  • Item #9813155
  • Manufacturer Part #BAH3833-109C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The hole saws have an extreme cutting depth of 2-3/4" (71mm)
  • SUPERIOR Hole saws are perfect for cutting holes in wood, brick, concrete, plasterboard and hard plastics
  • The precision ground carbide tips and superior low friction coating cut smoothly and require less pressure
  • Requires Certification

Specifications

Diameter:
4-19/64 in