1/3 hp Electronic Timer
1/3 hp Electronic Timer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits most applications
- Humidity range: 10-95% non-condensing
- Defrost frequency: 4 to 12 hours
- Defrost time: 10 to 35 minutes
- Standard terminal configuration to accommodate most connections
- Dust proof case
- Includes cycle advance button
- Temperature range: 32° F to 135° F (0° C to 57° C)
- Quiet operation and durability
- Requires ground wire, sold separately
Documents
Specifications
- AMP:
- 5
- Brand Model Compatibility:
- Universal
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-4/5 in
- Height:
- 1-1/2 in
- Horsepower:
- 1/3 hp
- Length:
- 3 in
- Material:
- Plastic
- Maximum Temperature:
- 135
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Defrost Timer
- Temperature Range:
- 32 to 135 Deg F
- UL Listed:
- No
- UPC:
- 687152016709
- Volts:
- 208/240V
- Weight:
- .23 lb
- Width:
- 3 in