110 psi Fan Cycling Pressure Switch
110 psi Fan Cycling Pressure Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Condenser fan cycling SPST close on pressure rise
- Rated Voltage: 50/60 Hz, 24/120/240 Volts
- Life at rated load: 100,000 cycles
- 188" SAE female flare fitting with valve core depressor
- Snap acting stainless steel hermetically sealed sensor (SHP, SLP, and SFC)
- Small size and light weight for direct mounting
- Excellent set point repeatability/stability
- Pressure range: 0 to 650 PSI
- Burst pressure: 5000 PSI
Documents
Specifications
- AMP:
- 2.9, 5, 5.8, 10, 36
- Application:
- HVAC/R Systems
- Cable Length (ft):
- 18 in
- Diameter:
- 1/4
- End Connection 1:
- Female Flare
- End Connections:
- Female Flare
- Fits Brand:
- MARS, Ranco
- Fits Model:
- 43302, MPF7007
- Pressure - Maximum:
- 650 psi
- Product Type:
- Pressure Switch
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UPC:
- 687152195862
- Volts:
- 12/28/48/110/120/208/240V