12/28/48/110/120/208/240V Pressure Switch
12/28/48/110/120/208/240V Pressure Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low pressure SPST open on pressure fall
- Pressure range: 0 to 650 psi
- Burst pressure: 5000 psi
- Rated voltage: 50/60 Hz, 24V/120V/240V
- Life at rated load: 100,000 cycles
- Temperatures ranges: ambient - 20° F to 176° F (-30° C to 80° C) fluid - 60° F to 250° F (-50° C to 120° C)
- Snap acting stainless steel hermetically sealed sensor
- Excellent set point repeatability/stability
- SAE, 1/4" female flare fitting with valve core depressor
Documents
Specifications
- AMP:
- 5.8
- Application:
- HVAC/R Systems
- Cable Length (ft):
- 18 in
- Diameter:
- 1/4 in
- End Connection 1:
- Female Flare
- End Connections:
- Female Flare
- Fits Brand:
- MARS
- Fits Model:
- 33363
- Pressure - Maximum:
- 650 psi
- Product Type:
- Pressure Switch
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UPC:
- 687152146109
- Volts:
- 240V