12 in. Range Igniter
12 in. Range Igniter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use on all Viking® Glo Bar ignition systems both bake and broil
Specifications
- AMP:
- 3.2
- Application:
- Range
- Brand Model Compatibility:
- Viking: PB04001
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3/4 in
- GSA Approved:
- No
- Height:
- 1-3/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 17 in
- Material:
- Porcelain
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Type:
- Range Igniter
- UL Listed:
- Yes
- Volts:
- 120V