This product requires certification to purchase.

1/200 hp 3300 RPM 120V Single Phase Fan Motor

Supco

SM Series 1/200 hp 3300 RPM 120V Single Phase Fan Motor

  • Fast #
  • Part #SSM999
  • Item #3334035
  • Manufacturer Part #SM999
3.8 out of 5 Customer Rating
Brand image
Supco

SM Series 1/200 hp 3300 RPM 120V Single Phase Fan Motor

  • Fast #
  • Part #SSM999
  • Item #3334035
  • Manufacturer Part #SM999
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • UL recognized
  • Prefastened multi fit, break off mounting bracket
  • Break off 2 in. motor shaft with breakaways at 1/2 in. and 1 1/2 in.
  • Includes all mounting accessories and hardware
  • Reversible rotation
  • Single speed
  • Shaft diameter 1/8 in.
  • Replaces over 450 different evaporator motors
  • Impedance protected
  • CSA approved
  • Requires Certification
Dimensions & Measurements
Diameter
2 in
Length
1-1/4 in
Shaft Length
1-7/16 in
Shaft Size
1/8 in
Weight
1.3 lb
Characteristics & Features
Collection
SM Series
Material
Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
AMP
0.26
Fan Speeds
1
Horsepower
1/200 hp
Phase
Single Phase
RPM
3300
RPM Range
1400 and Above
Volts
120V
Warranty & Product Information
CSA Certified
No
Origin
Global
Product Type
Fan Motor
UL Listed
Yes
UPC
687152031344