12-1/2 in. Defrost Thermostat for Whirlpool, GE, Hotpoint and Frigidaire

You last purchased this on
 
Supco

12-1/2 in. Defrost Thermostat for Whirlpool, GE, Hotpoint and Frigidaire

  • Fast #
  • Part #SSL7490
  • Item #4479601
  • Manufacturer Part #SL7490
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

12-1/2 in. Defrost Thermostat for Whirlpool, GE, Hotpoint and Frigidaire

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stainless steel case
  • Opens at 48° F, closes at 18° F 30° F differential
  • Universal clip-on defrost thermostat
  • UL recognized
  • CSA approved
  • Rated 10A/120V, 5A/240V
  • Requires Certification

Specifications

AMP:
25
Application:
HVAC/R Systems
Brand Model Compatibility:
Whirlpool, GE, Hotpoint and Frigidaire
CSA Certified:
Yes
Depth:
1 in
Height:
1 in
Indoor Outdoor:
Indoor
Length:
12-1/2 in
Material:
Stainless Steel
Maximum Temperature:
48
NSF Certified:
No
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
Product Type:
Defrost Thermostat
Temperature Range:
18 to 48 Deg F
UL Listed:
Yes
Volts:
120/240V
Width:
12-1/2 in