120V Commercial Defrost Control
120V Commercial Defrost Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable defrost initiation frequency: one to six times per day
- Heavy-duty synchronous motor
- Adjustable defrost cycle duration: 4 to 110 minutes in two-minute increments
- Contact arrangements: electric heat, hot gas, or off cycle defrost available
- Heavy-duty steel case with electrical knockouts in the side, back and bottom
Documents
Specifications
- AMP:
- 40
- Brand Model Compatibility:
- Paragon: 8141-00, Precision: 6141-00
- CSA Certified:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 3-4/5 in
- Height:
- 7-7/10 in
- Length:
- 9 in
- Material:
- Steel
- Maximum Temperature:
- 175
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Temperature Range:
- -35 to 175 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 3 lb
- Width:
- 5 in