This product requires certification to purchase.

15 mfd 440V Round Run Capacitor

Supco

15 mfd 440V Round Run Capacitor

  • Fast #
  • Part #SCR15X440R
  • Item #8261598
  • Manufacturer Part #CR15X440R
3.6 out of 5 Customer Rating
Brand image
Supco

15 mfd 440V Round Run Capacitor

  • Fast #
  • Part #SCR15X440R
  • Item #8261598
  • Manufacturer Part #CR15X440R
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Type Two
  • Made at Supco in Nanchang. Jiangxi, China
  • Non-PCB Biodegradable Synthetic Oil
  • Physical Interrupter for Safety
  • Drawn Steel Case Construction
  • Quad Blade Quick Connect Terminals
  • Requires Certification

Specifications

CSA Certified:
Yes
Capacitor Type:
Run
Diameter:
1
Height:
4-1/2
Length:
2
MFD Rating:
15 mfd
Material:
Steel
Maximum Temperature:
185
OEM Part:
No
Origin:
Global
Phase:
Single Phase
Shape:
Round
Temperature Range:
-13 to 185 Deg F
UL Listed:
Yes
UPC:
687152168941
Volts:
440V
Width:
1-19/50