This product requires certification to purchase.

189 - 227 MFD 110/125V Start Capacitor

Supco

189 - 227 MFD 110/125V Start Capacitor

  • Fast #
  • Part #SCS189227X110
  • Item #7531143
  • Manufacturer Part #CS189-227X110
3.1 out of 5 Customer Rating
Brand image
Supco

189 - 227 MFD 110/125V Start Capacitor

  • Fast #
  • Part #SCS189227X110
  • Item #7531143
  • Manufacturer Part #CS189-227X110
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Type two
  • Made at Supco in Nanchang. Jiangxi, China
  • Non-PCB biodegradable synthetic oil
  • Dry, electrolytic, non-polarized, types for intermittent duty in AC motors and compressors
  • Used where starting torques must be higher in relation to running torques
  • Moisture and oil resistant molded phenolic resin or plastic material
  • Standard dual blade terminals
  • Industry standard case sizes
  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Capacitor Type:
Start
Diameter:
2-3/4 in
Height:
2-3/4 in
Length:
3 in
MFD Rating:
189 - 227 mfd
Material:
Metal, Plastic
Maximum Temperature:
149
Origin:
Global
Phase:
Single Phase
Shape:
Round
Temperature Range:
-40 to 149 Deg F
UL Listed:
No
UPC:
687152182985
Volts:
110/125V
Width:
1-7/16 in