2 Pole 20A 240V Contactor
2 Pole 20A 240V Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Silver cadmium oxide contacts
- Interchangeable mounting with many competitive contactors
- Space saving dimensions allow for smaller panels and more wiring room
- Economically priced
- CSA approved
- UL174 approved
- Ranges: 20-90 full load amps
- Poles: 1.5, 2 and 3
- Coil voltages: 24, 120 and 240 VAC
- Terminations: #10-32 screw - 20, 25 and 30 full load amp models
Specifications
- AMP:
- 20
- Application:
- HVAC/R Systems
- CSA Certified:
- Yes
- Depth:
- 2-1/2 in
- Height:
- 2 in
- Phase:
- Single Phase
- Product Type:
- 2 Pole Contactor
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 3-1/2 in