20 mfd 370V Oval Run Capacitor
20 mfd 370V Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Drawn steel case construction
- Non-PCB biodegradable synthetic oil
- Physical interrupter for safety
- MFD tolerance +/- 5%
- Operating temperature: -13° F to 185° F (-25° C to 85° C)
- Quad blade quick connect terminals
- Made in China
Documents
Specifications
- CSA Certified:
- Yes
- Capacitor Type:
- Run
- Diameter:
- 2 in
- Height:
- 2-1/2 in
- Length:
- 1-3/4 in
- MFD Rating:
- 20 mfd
- Material:
- Metal, Plastic
- Maximum Temperature:
- 185
- Origin:
- Global
- Phase:
- Single Phase
- Shape:
- Oval
- Temperature Range:
- -13 to 185 Deg F
- UL Listed:
- Yes
- UPC:
- 687152168927
- Volts:
- 370V
- Width:
- 1-22/25 in