This product requires certification to purchase.

200 psi Fan Cycling Pressure Switch

Supco

200 psi Fan Cycling Pressure Switch

  • Fast #
  • Part #SSFC200240
  • Item #7530971
  • Manufacturer Part #SFC200240
5 out of 5 Customer Rating
Brand image
Supco

200 psi Fan Cycling Pressure Switch

  • Fast #
  • Part #SSFC200240
  • Item #7530971
  • Manufacturer Part #SFC200240
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Condenser fan cycling SPST close on pressure rise
  • Rated Voltage: 50/60 Hz, 24/120/240 Volts
  • Life at rated load: 100,000 cycles
  • 188" SAE female flare fitting with valve core depressor
  • Snap acting stainless steel hermetically sealed sensor (SHP, SLP, and SFC)
  • Small size and light weight for direct mounting
  • Excellent set point repeatability/stability
  • Pressure range: 0 to 650 PSI
  • Burst pressure: 5000 PSI
  • Requires Certification

Documents


Specifications

AMP:
2.9, 5, 5.8, 10, 36
Application:
HVAC/R Systems
Cable Length (ft):
18 in
Diameter:
1/4 in
End Connection 1:
Female Flare
End Connections:
Female Flare
Fits Brand:
Robertshaw
Fits Model:
3100080
Pressure - Maximum:
650 psi
Product Type:
Pressure Switch
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UPC:
687152204427
Volts:
12/28/48/110/120/208/240V