216 - 256 mfd 330V Start Capacitor
216 - 256 mfd 330V Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Dry, electrolytic, non-polarized, types for intermittent duty in AC motors and compressors
- Non-PCB biodegradable synthetic oil
- Moisture and oil resistant molded phenolic resin
- Used where starting torques must be higher in relation to running torques
- Operating temperature: -40° F to 149° F (-40° C to 65° C)
- Standard dual blade terminals
- Industry standard case sizes
Documents
Specifications
- Brand Model Compatibility:
- Universal
- CSA Certified:
- Yes
- Capacitor Type:
- Start
- Diameter:
- 4-3/8 in
- Height:
- 4-3/8 in
- Length:
- 3 in
- MFD Rating:
- 216 - 259 mfd
- Material:
- Metal, Plastic
- Maximum Temperature:
- 149
- Origin:
- Global
- Phase:
- Single Phase
- Shape:
- Round
- Temperature Range:
- -40 to 149 Deg F
- UL Listed:
- Yes
- UPC:
- 687152183487
- Volts:
- 330V
- Width:
- 3 in