This product requires certification to purchase.

24/120/240V, 400/300 PSI High Pressure Switch

Supco

24/120/240V, 400/300 PSI High Pressure Switch

  • Fast #
  • Part #SSHP400300
  • Item #9408029
  • Manufacturer Part #SHP400300
5 out of 5 Customer Rating
Brand image
Supco

24/120/240V, 400/300 PSI High Pressure Switch

  • Fast #
  • Part #SSHP400300
  • Item #9408029
  • Manufacturer Part #SHP400300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High pressure SPST open on pressure rise
  • Rated Voltage: 50/60 Hz, 24/120/240 Volts
  • Life at rated load: 100,000 cycles
  • Requires Certification

Specifications

AMP:
2.9
Application:
HVAC/R Systems
Cable Length (ft):
18 in
Diameter:
1/4 in
End Connection 1:
Female Flare
End Connections:
Female Flare
Fits Model:
33358, 33370
Product Type:
Pressure Switch
UPC:
687152146178
Volts:
12/28/48/110/120/208/240V