24/120/240V Fan Cycling Pressure Switch Open 200 psi/Close 365 psi
24/120/240V Fan Cycling Pressure Switch Open 200 psi/Close 365 psi
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Condenser fan cycling SPST close on pressure rise
- Rated Voltage: 50/60 Hz, 24/120/240 Volts
- Life at rated load: 100,000 cycles
- 188" SAE female flare fitting with valve core depressor
- Snap acting stainless steel hermetically sealed sensor (SHP, SLP, and SFC)
- Small size and light weight for direct mounting
- Excellent set point repeatability/stability
- Pressure range: 0 to 650 PSI
- Burst pressure: 5000 PSI
Documents
Specifications
- AMP:
- 2.9
- Application:
- HVAC/R Systems
- Cable Length (ft):
- 18 in
- Diameter:
- 1/4 in
- End Connection 1:
- Female Flare
- End Connections:
- Female Flare
- Pressure - Maximum:
- 650 psi
- Product Type:
- Pressure Switch
- Type:
- Pressure Switch
- Volts:
- 12/28/48/110/120/208/240V