This product requires certification to purchase.

248F 24/120/240V 65 psi Low Pressure Switch

Supco

248F 24/120/240V 65 psi Low Pressure Switch

  • Fast #
  • Part #SSLP2565
  • Item #2192611
  • Manufacturer Part #SLP2565
4.9 out of 5 Customer Rating
Brand image
Supco

248F 24/120/240V 65 psi Low Pressure Switch

  • Fast #
  • Part #SSLP2565
  • Item #2192611
  • Manufacturer Part #SLP2565
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Condenser fan cycling SPST open on pressure rise
  • Low pressure SPST open on pressure fall
  • Pressure range: 0 to 650 psi
  • Burst pressure: 5000 psi
  • Temperatures ranges: ambient - 20° F to 176° F (-30° C to 80° C) fluid - 60° F to 250° F (-50° C to 120° C)
  • Rated voltage: 50/60 Hz, 24V/120V/240V
  • Life at rated load: 100,000 cycles
  • Encapsulated, non-adjustable, direct mount switches for use with HFC, HCFC, and CFC refrigerants
  • SAE, 1/4" female flare fitting with valve core depressor
  • UL® approved
  • Requires Certification

Documents


Specifications

AMP:
2.9, 5.8
Application:
HVAC/R Systems
Cable Length (ft):
18 in
Diameter:
1/4
End Connection 1:
Female Flare
End Connections:
Female Flare
Fits Brand:
Robertshaw, MARS
Fits Model:
3101002, 33336, 43347
Pressure - Maximum:
650 psi
Product Type:
Pressure Switch
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UPC:
687152149674
Volts:
24/120/240V