3-1/8 in. Valve Core Removal Tool
3-1/8 in. Valve Core Removal Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 125-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed to easily and safely replace standard valve cores
- Gasket installer: 1/4" and 3/8"
- Easy to use
Specifications
- Application:
- HVAC/R Systems
- CE Approved:
- No
- CSA Certified:
- No
- Color Finish Name:
- Silver
- Diameter:
- 1/2 in
- ETL Listed:
- No
- Height:
- 1 in
- Length:
- 3-1/8 in
- Material:
- Steel
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Origin:
- Global
- Product Type:
- Valve Core Removal Tool
- Size:
- 1/4 in - 3-1/4 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 687152242122
- Weight:
- .14 lb
- Width:
- 1/2 in