30/5 mfd 440V Dual Round Run Capacitor
30/5 mfd 440V Dual Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Type Two
- Made at Supco in Nanchang. Jiangxi, China
- Non-PCB Biodegradable Synthetic Oil
- Physical Interrupter for Safety
- Drawn Steel Case Construction
- Quad Blade Quick Connect Terminals
Specifications
- CSA Certified:
- Yes
- Capacitor Type:
- Run
- Diameter:
- 2 in
- Height:
- 4-1/2 in
- Length:
- 2 in
- MFD Rating:
- 30/5 mfd
- Material:
- Steel
- Maximum Temperature:
- 185
- Origin:
- Global
- Phase:
- Single Phase
- Shape:
- Dual Round
- Temperature Range:
- -13 to 185 Deg F
- UL Listed:
- Yes
- Volts:
- 440V
- Width:
- 2-13/100 in