This product requires certification to purchase.

30/7.5 mfd 440V Dual Round Run Capacitor

Supco

30/7.5 mfd 440V Dual Round Run Capacitor

  • Fast #
  • Part #SCD3075X440R
  • Item #8261616
  • Manufacturer Part #CD30+7.5X440R
3.7 out of 5 Customer Rating
Brand image
Supco

30/7.5 mfd 440V Dual Round Run Capacitor

  • Fast #
  • Part #SCD3075X440R
  • Item #8261616
  • Manufacturer Part #CD30+7.5X440R
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Type Two
  • Made at Supco in Nanchang. Jiangxi, China
  • Non-PCB Biodegradable Synthetic Oil
  • Physical Interrupter for Safety
  • Drawn Steel Case Construction
  • Quad Blade Quick Connect Terminals
  • Requires Certification

Specifications

CSA Certified:
Yes
Capacitor Type:
Run
Diameter:
2 in
Height:
4-1/2 in
Length:
2 in
MFD Rating:
30/7.5 mfd
Material:
Steel
Maximum Temperature:
185
Origin:
Global
Phase:
Single Phase
Shape:
Dual Round
Temperature Range:
-13 to 185 Deg F
UL Listed:
Yes
Volts:
440V
Width:
2-13/100 in