35 mfd 370V Oval Run Capacitor
35 mfd 370V Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Drawn steel case construction
- Non-PCB biodegradable synthetic oil
- Physical interrupter for safety
- MFD tolerance +/- 5%
- Operating temperature: -13° F to 185° F (-25° C to 85° C)
- Quad blade quick connect terminals
- Made in China
Documents
Specifications
- CSA Certified:
- Yes
- Capacitor Type:
- Run
- Diameter:
- 2
- Height:
- 3-1/8
- Length:
- 1-3/4
- MFD Rating:
- 35 mfd
- Material:
- Metal, Plastic
- Maximum Temperature:
- 185
- Origin:
- Global
- Phase:
- Single Phase
- Shape:
- Oval
- Temperature Range:
- -13 to 185 Deg F
- Type:
- Capacitor
- UL Listed:
- Yes
- UPC:
- 687152168712
- Volts:
- 370V
- Width:
- 1-22/25