4-1/2 in. Valve Core Tool

Part #SFVCT4  |  Item #7025873  |  Manufacturer Part #FVCT4

$17.34 EACH

Length:

4-1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 300
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Flexible to over 120° angle
  • Length: 4-1/2 in
  • CNC finished

Documents

Specifications

Application: HVAC/R Systems

Color Finish: Black

Color Finish Category: Blacks

Height: 1/8 in

Length: 4-1/2 in

NSF Certified: No

Product Type: Valve Core Tool

UL Listed: No